Shop All Security Doors
Harvard Products
Steel Security Door with Frame, Right, 81 7/16 in H, 34 5/8 in W, 1 3/4 in Thick
Mfr # T82868316R
Zoro # G2169548
product price: $2,010.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,010.99
Free 30-Day Returns
Key Features
- Door Type Prehung with No Glass Insert
- Lock Type Cylindrical
- Hand Right
- Door Opening Height 81 7/16 in
- Door Opening Width 34 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # T82868316R
- Zoro # G2169548
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 81 7/16 in |
Door Opening Width | 34 5/8 in |
Overall Depth | 3 1/2 in |
Details
Item | Steel Security Door with Frame |
Door Type | Prehung with No Glass Insert |
Lock Type | Cylindrical |
Hand | Right |
Thickness | 1 3/4 in |
Material | 24-Gauge 316 Stainless Steel |
Frame Type | 16-Gauge Stainless Steel |
Includes | Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate |
Thermal Insulation U-Factor | 0.41 |
Description
Steel Security Door, Door Type Prehung with No Glass Insert, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Right, Thermal Insulation U-Factor 0.41, Door Opening Height 81-7/16 In., Door Opening Width 34-5/8 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3040336)
- SCHLAGE COMMERCIAL Cam B520378 (B520378)
- PRIME-LINE Door Reinforcr Brs#9547 (U 9547)
- ZORO SELECT O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25 (U38869.012.0143)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- CECO Vision Light Steel Door with Glass, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL26 68 X CYL-CE-18ga-WG)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x MORT-ST-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- Harvard Products Doors