Shop All Security Doors
Harvard Products
Steel Security Door with Frame, Left, 85 7/16 in H, 48 5/8 in W, 1 3/4 in Thick
Mfr # T84070316L
Zoro # G2169496
product price: $2,573.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,573.99
Free 30-Day Returns
Key Features
- Door Type Prehung with No Glass Insert
- Lock Type Cylindrical
- Hand Left
- Door Opening Height 85 7/16 in
- Door Opening Width 48 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # T84070316L
- Zoro # G2169496
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 85 7/16 in |
Door Opening Width | 48 5/8 in |
Overall Depth | 3 1/2 in |
Details
Item | Steel Security Door with Frame |
Door Type | Prehung with No Glass Insert |
Lock Type | Cylindrical |
Hand | Left |
Thickness | 1 3/4 in |
Material | 24-Gauge 316 Stainless Steel |
Frame Type | 16-Gauge Stainless Steel |
Includes | Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate |
Thermal Insulation U-Factor | 0.41 |
Description
Steel Security Door, Door Type Prehung with No Glass Insert, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Left, Thermal Insulation U-Factor 0.41, Door Opening Height 85-7/16 In., Door Opening Width 48-5/8 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Blanc 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-912)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- ILCO Ilco: Key Blanks, M10-BR MASTER (ILCO-M10-BR)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- Harvard Products Doors