Shop All Security Doors
Harvard Products
Steel Security Door with Frame, Left, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick
Mfr # T83070316L
Zoro # G2169511
product price: $1,989.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,989.99
Free 30-Day Returns
Key Features
- Door Type Prehung with No Glass Insert
- Lock Type Cylindrical
- Hand Left
- Door Opening Height 85 7/16 in
- Door Opening Width 38 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # T83070316L
- Zoro # G2169511
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 85 7/16 in |
Door Opening Width | 38 5/8 in |
Overall Depth | 3 1/2 in |
Details
Item | Steel Security Door with Frame |
Door Type | Prehung with No Glass Insert |
Lock Type | Cylindrical |
Hand | Left |
Thickness | 1 3/4 in |
Material | 24-Gauge 316 Stainless Steel |
Frame Type | 16-Gauge Stainless Steel |
Thermal Insulation U-Factor | 0.41 |
Includes | Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate |
Description
Steel Security Door, Door Type Prehung with No Glass Insert, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Left, Thermal Insulation U-Factor 0.41, Door Opening Height 85-7/16 In., Door Opening Width 38-5/8 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38871.018.0562)
- MSI Gold Green SAMPLE Honed Quartzite Floor And Wall Tile (ZOR-NS-0010-SAM)
- STERLING SEAL & SUPPLY 359 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A359X100)
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48HNR)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- Harvard Products Doors