Shop All Security Doors
Harvard Products
Lvr, Clos 2230W La 74-5/16X81-1/8
Mfr # FGAL-6068LCLHA2230W
Zoro # G7776853
product price: $1,581.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,581.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # FGAL-6068LCLHA2230W
- Zoro # G7776853
- Country of Origin United States
- Category Security Doors
Description
Lvr,Clos 2230W La 74-5/16X81-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 3.35 lb. (NE2525NP42)
- WRIGHT PRODUCTS Push Button Latch, White (VF333WH)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Antique Brass (KWS-300T-RDT-5)
- DELTANA Jamb Bracket For Dash95 Satin Nickel (JB-DASH95U15)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- Harvard Products Doors