Shop All Security Doors
Harvard Products
Ext, Lvr, Clos 424W L 38-5/8X81-7/16
Mfr # SS-3068PLC424WL
Zoro # G7776029
product price: $2,840.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,840.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # SS-3068PLC424WL
- Zoro # G7776029
- Country of Origin United States
- Category Security Doors
Description
Ext,Lvr,Clos 424W L 38-5/8X81-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (3 FT P-12-BR)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- TRINE Trine 1000 Series Electric Strikes, 14-24 VAC/VDC, Satin Chrome (1001-2C-16-24AC/DC)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- Harvard Products Doors