Shop All Security Doors
Harvard Products
Ext, Lvr, Clos 2230W Ra 74-5/16X85-1/8
Mfr # FGAL-6070PLC2230WR
Zoro # G7776607
product price: $1,837.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,837.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # FGAL-6070PLC2230WR
- Zoro # G7776607
- Country of Origin United States
- Category Security Doors
Description
Ext,Lvr,Clos 2230W Ra 74-5/16X85-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NSTS-1)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- EKENA MILLWORK 2 1/4"W x 2 1/4"D x 4 1/4"H Devon Corbel (COR02X02X04DE)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed different, Satin Chrome (ILCO-7165SC2-26D-KD)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- SABRE Door Security Bar (HS-DSB)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CURRIES Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-HG)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- Harvard Products Security Doors