Shop All Security Doors
Harvard Products
Ext, Lvr, Clos 1616W L 47-5/16X85-1/8
Mfr # FGAL-4070PLC1616WL
Zoro # G7776659
product price: $1,245.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,245.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # FGAL-4070PLC1616WL
- Zoro # G7776659
- Country of Origin United States
- Category Security Doors
Description
Ext,Lvr,Clos 1616W L 47-5/16X85-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM RFB: 2019 - 2020 Acura MDX Smart Key / 5-Button Hatch / Remote Start / PN: 72147-TJB-A41 / KR59 (RSK-ACU044)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- RENIN Renin 48 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE048080)
- LUCKY LINE LuckyLine: DIAMOND FASTENER BLUNT, PK 100 (LKL-74800)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CURRIES Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (CD163070CYL-HG)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068CYL-F-CU)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- Harvard Products Doors