Shop All Relay Accessories
Hartman
SA136A=CONTACTOR 3PST N.O. 75
Mfr # SA136A
Zoro # G100973904
product price: $26,667.99
/ea
Free Shipping & Returns
$26,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Terminal Configuration 8-32 UNC-2A Stud
- Coil Termination 1/4-28 UNF-2A Stud
- Coil Voltage (Max) (VAC) 440
- Contactor Type Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # SA136A
- Zoro # G100973904
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 3 |
Terminal Configuration | 8-32 UNC-2A Stud |
Coil Termination | 1/4-28 UNF-2A Stud |
Coil Voltage (Max) (VAC) | 440 |
Contactor Type | Sealed |
Mounting Type | Chassis |
Product Type | Contactor |
Actuating System | DC |
Auxiliary Contact Terminals | 8-32 UNC-2A Stud |
Contact Arrangement | 3PST-DB |
Coil Voltage Rating (VAC) | 440 |
Contact Current Rating (A) | 75 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2621ST)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- BRYANT Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite (BRY5269NC)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal (50085)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- EATON CUTLER-HAMMER COIL 480V-AC RELAY PARTS AND ACCESSORY (9-1318-110)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, Yellow (DR-IAC5)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- Hartman Electrical Relays