Shop All Power Relays
Hartman
RA3100L=REMOTE POWER CONTROLER
Mfr # RA3100L
Zoro # G501026230
Free Shipping & Returns
$54,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18 to 32V DC
- Contact Form - Relay 3PST
- Electrical Connection - Power Relay 1/4-28 UNF-2A Wire Connector
- Features Sealed Contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # RA3100L
- Zoro # G501026230
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 18 to 32V DC |
Contact Form - Relay | 3PST |
Electrical Connection - Power Relay | 1/4-28 UNF-2A Wire Connector |
Features | Sealed Contactor |
Number of Poles | 3 |
Contact Rating | 50A |
Mounting Type | Chassis |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57G-18UNC8-C2)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T934)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- Hartman Power Relays