Shop All Power Relays
Hartman
RA3100H1 (FAA/PMA)=REMOTE POWER CONTROLL
Mfr # RA3100H1
Zoro # G901026137
Free Shipping & Returns
$40,812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 18 to 32V DC
- Contact Form - Relay 3PST
- Electrical Connection - Power Relay 1/4-28 UNF-2A Wire Connector
- Number of Poles 3
- Features Sealed Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # RA3100H1
- Zoro # G901026137
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 18 to 32V DC |
Contact Form - Relay | 3PST |
Electrical Connection - Power Relay | 1/4-28 UNF-2A Wire Connector |
Number of Poles | 3 |
Features | Sealed Contactor |
Mounting Type | Chassis |
Contact Rating | 50A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2G3A)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- Hartman Electrical Relays