Shop All General Purpose Relays
Hartman
QR50V (FAA/PMA)=RELAY
Mfr # QR50V
Zoro # G600980105
product price: $10,672.99
/ea
Free Shipping & Returns
$10,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Plate With
- Contact Arrangement SPST NC
- Terminal Configuration 6-32 UNC-2A
- Torque (in-lbs) 7.5 in-lbs
- Actuating System AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # QR50V
- Zoro # G600980105
- Country of Origin United States
- Category General Purpose Relays
Details
Mounting Plate | With |
Contact Arrangement | SPST NC |
Terminal Configuration | 6-32 UNC-2A |
Torque (in-lbs) | 7.5 in-lbs |
Actuating System | AC |
Coil Voltage (Max) (VAC) | 115 |
Mounting Type | Chassis |
Contactor Type | Sealed |
Contact Current Rating (A) | 0.1 |
Product Type | Contactor |
Arc Cover | Without |
Coil Termination | 6-32 UNC-2A |
Number of Poles | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/208V AC, A Curve (QOB315GFI)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0560A)
- MERSEN UL Class Fuse, Class L Class, A4BT Series, Time-Delay, 800A, 600V AC (A4BT800)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- MARS Potential Relay, Pump, 244/270V (19551)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- BOSCH RELAY (332015006)
- OMRON SUPER MY (MY4N DC100/110 (S))
- Hartman Electrical Relays