Shop All Power Relays
Hartman
Power/Signal Relay, Spst-No, 30Vdc (Coil), 300A (Contact), 28Vdc (Contact), Dc Input, Panel Mount
Mfr # A770RSS
Zoro # G705866250
Free Shipping & Returns
$21,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 28V DC
- Contact Form - Relay SPST NO
- Electrical Connection - Power Relay 8-32 UNC-2A Stud
- Features Sealed Contactor
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # A770RSS
- Zoro # G705866250
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 28V DC |
Contact Form - Relay | SPST NO |
Electrical Connection - Power Relay | 8-32 UNC-2A Stud |
Features | Sealed Contactor |
Number of Poles | 1 |
Contact Rating | 300A |
Mounting Type | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- VESTIL Beam Clamp Horizontal Lift Style, 6K lb. (BC-6)
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- Hartman Power Relays