Shop All Power Relays
Hartman
Power/Signal Relay, 3Pdt-No, 28Vdc (Coil), 60A (Contact), Dc Input, Panel Mount
Mfr # B140V
Zoro # G405865850
original price:
$36,938.49
14% off
Free Shipping & Returns
$31,731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 18 to 28V DC
- Contact Form - Relay 3PDT-NO
- Electrical Connection - Power Relay 8-32 UNC-2A Stud
- Features Sealed Contactor
- Contact Rating 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # B140V
- Zoro # G405865850
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 18 to 28V DC |
Contact Form - Relay | 3PDT-NO |
Electrical Connection - Power Relay | 8-32 UNC-2A Stud |
Features | Sealed Contactor |
Contact Rating | 60A |
Number of Poles | 3 |
Mounting Type | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK (157672)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating (V7-7D17D8-207)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- Hartman Electrical Relays