Shop All General Purpose Relays
Hartman
NN233D=RELAY
Mfr # NN233D
Zoro # G800980479
Free Shipping & Returns
$25,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement SPDT
- Contact Current Rating (A) 50
- Product Type Contactor
- Arc Cover Without
- Torque (in-lbs) 15 in-lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # NN233D
- Zoro # G800980479
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Arrangement | SPDT |
Contact Current Rating (A) | 50 |
Product Type | Contactor |
Arc Cover | Without |
Torque (in-lbs) | 15 in-lbs |
Terminal Configuration | 8-32 UNC-2A |
Mounting Plate | With |
Coil Voltage (Max) (VAC) | 120 |
Number of Poles | 1 |
Mounting Type | Chassis |
Coil Termination | Wire Connector |
Contactor Type | Sealed |
Actuating System | AC |
Auxiliary Switch Contact Arrangement | 1 Form C, SPDT-NC |
Coil Voltage Rating (VAC) | 115 to 120 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- Q2 PRODUCTS 11" Black UV Resist 50 lb Cable Tie 100/bag (CBL 11-50-BLK)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- Hartman General Purpose Relays