Shop All General Purpose Relays
Hartman
K400B712C=CONT SPST NO 400 AMP
Mfr # K400B712C
Zoro # G300980405
Free Shipping & Returns
$8,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 28
- Mounting Type Bus Bar
- Coil Voltage (Max) (VDC) 28
- Coil Termination Wire Connector
- Contactor Type Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # K400B712C
- Zoro # G300980405
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Voltage Rating (VDC) | 28 |
Mounting Type | Bus Bar |
Coil Voltage (Max) (VDC) | 28 |
Coil Termination | Wire Connector |
Contactor Type | Sealed |
Terminal Configuration | Wire Connector |
Arc Cover | Without |
Contact Current Rating (A) | 400 |
Actuating System | DC |
Mounting Plate | Without |
Product Type | Contactor |
Auxiliary Switch Contact Arrangement | 3 SPDT, SPST NO, SPST NC |
Contact Arrangement | SPST NO DB |
Number of Poles | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- Hartman General Purpose Relays