Shop All Relay Accessories
Hartman
K400B1F=CONTACTOR-SPST NO
Mfr # K400B1F
Zoro # G900973999
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Mounting Plate Without
- Coil Voltage Rating (VDC) 28
- Contact Arrangement SPST NO DB
- Contact Current Rating (A) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # K400B1F
- Zoro # G900973999
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 1 |
Mounting Plate | Without |
Coil Voltage Rating (VDC) | 28 |
Contact Arrangement | SPST NO DB |
Contact Current Rating (A) | 400 |
Coil Voltage (Max) (VDC) | 28 |
Mounting Type | Bus Bar |
Actuating System | DC |
Terminal Configuration | Wire Connector |
Contactor Type | Sealed |
Coil Termination | Wire Connector |
Product Type | Contactor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M912)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet (18SS316L1000)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- TOYOGIKEN Relay Control Box 15A Amp 600V-Ac Other Electrical Component (BOXTM-1001)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- NAMCO SOLENOID RELAY PARTS AND ACCESSORY (EB200-30843-4199)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- Hartman Relay Accessories