Shop All Relay Accessories
Hartman
K400A1F=400 AMP CONTACTOR 28 VDC SPST NO
Mfr # K400A1F
Zoro # G000974018
Free Shipping & Returns
$3,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Mounting Plate With
- Coil Voltage (Max) (VDC) 28
- Product Type Contactor
- Terminal Configuration Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # K400A1F
- Zoro # G000974018
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 1 |
Mounting Plate | With |
Coil Voltage (Max) (VDC) | 28 |
Product Type | Contactor |
Terminal Configuration | Wire Connector |
Actuating System | DC |
Contactor Type | Sealed |
Contact Arrangement | SPST NO DB |
Mounting Type | Chassis |
Contact Current Rating (A) | 400 |
Coil Termination | Wire Connector |
Coil Voltage Rating (VDC) | 28 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075WW)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- SQUARE D Molded Case Circuit Breaker, HGA Series 20A, 3 Pole, 600V AC (HGA36020)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (6210AXXSZS-AC90)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- GE Industrial 115VAc Other Relay (CR122A04002AA)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- Hartman Relay Accessories