Shop All Relay Accessories
Hartman
K4001B5C2=CONTACTOR 400 A SPST 28 VDC
Mfr # K4001B5C2
Zoro # G000973981
product price: $5,604.99
/ea
Free Shipping & Returns
$5,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Actuating System DC
- Mounting Type Chassis
- Terminal Configuration D-Sub
- Mounting Plate With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # K4001B5C2
- Zoro # G000973981
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 1 |
Actuating System | DC |
Mounting Type | Chassis |
Terminal Configuration | D-Sub |
Mounting Plate | With |
Contactor Type | Sealed |
Contact Current Rating (A) | 4001 |
Product Type | Contactor |
Coil Voltage Rating (VDC) | 28 |
Auxiliary Switch Contact Arrangement | 2 Form Z |
Contact Arrangement | SPST NO DB |
Coil Termination | D-Sub |
Coil Voltage (Max) (VDC) | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA6B)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 40A (861HSSR610-AC-1)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 10A (6210AXXSZS-DC3)
- CRYDOM Heat Sink, 1.0 Deg C/W Panel Mount (HS103)
- Hartman Electrical Relays