Shop All General Purpose Relays
Hartman
E311TS1=RELAY
Mfr # E311TS1
Zoro # G400980459
Free Shipping & Returns
$10,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Chassis
- Contact Current Rating (A) 3, 5
- Contact Arrangement SPST NC
- Coil Voltage (Max) (VDC) 100
- Mounting Plate With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # E311TS1
- Zoro # G400980459
- Country of Origin United States
- Category General Purpose Relays
Details
Mounting Type | Chassis |
Contact Current Rating (A) | 3, 5 |
Contact Arrangement | SPST NC |
Coil Voltage (Max) (VDC) | 100 |
Mounting Plate | With |
Arc Cover | Without |
Number of Poles | 1 |
Actuating System | DC |
Torque (in-lbs) | 7.5 in-lbs |
Contactor Type | Sealed |
Coil Voltage Rating (VDC) | 100 |
Coil Termination | 6-32 UNF-2A |
Terminal Configuration | 6-32 UNF-2A |
Product Type | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- SQUARE D Miniature Circuit Breaker, QOU Series 125A, 2 Pole, 120/240V AC (QOU2125)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ3)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- Hartman Electrical Relays