Shop All General Purpose Relays
Hartman
DHR25BG=RELAY
Mfr # DHR25BG
Zoro # G100980452
product price: $26,171.99
/ea
Free Shipping & Returns
$26,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VAC) 103 to 115
- Contact Arrangement 3PDT-NC
- Contact Current Rating (A) 100
- Product Type Contactor
- Terminal Configuration 1/4-28 UNF-2A Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # DHR25BG
- Zoro # G100980452
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Voltage Rating (VAC) | 103 to 115 |
Contact Arrangement | 3PDT-NC |
Contact Current Rating (A) | 100 |
Product Type | Contactor |
Terminal Configuration | 1/4-28 UNF-2A Stud |
Coil Voltage (Max) (VAC) | 115 |
Mounting Type | Chassis |
Number of Poles | 3 |
Coil Termination | 6-32 UNC-2A Stud |
Contactor Type | Sealed |
Actuating System | AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Inductive Amplifier Probe, LED Display (200EP-G)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- Hartman General Purpose Relays