Shop All General Purpose Relays
Hartman
DHR14B=RELAY
Mfr # DHR14B
Zoro # G500980441
Free Shipping & Returns
$18,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuating System AC
- Contactor Type Sealed
- Coil Voltage Rating (VAC) 95 to 115
- Contact Current Rating (A) 25
- Contact Arrangement 3PDT-NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # DHR14B
- Zoro # G500980441
- Country of Origin United States
- Category General Purpose Relays
Details
Actuating System | AC |
Contactor Type | Sealed |
Coil Voltage Rating (VAC) | 95 to 115 |
Contact Current Rating (A) | 25 |
Contact Arrangement | 3PDT-NC |
Mounting Type | Chassis |
Coil Termination | Solder Hooks |
Terminal Configuration | Solder Hooks |
Number of Poles | 3 |
Product Type | Contactor |
Coil Voltage (Max) (VAC) | 115 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- Hartman Electrical Relays