Shop All General Purpose Relays
Hartman
DHL31=RELAY
Mfr # DHL31
Zoro # G400980497
product price: $49,934.99
/ea
Free Shipping & Returns
$49,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Chassis
- Product Type Contactor
- Contactor Type Sealed
- Actuating System DC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # DHL31
- Zoro # G400980497
- Country of Origin United States
- Category General Purpose Relays
Details
Mounting Type | Chassis |
Product Type | Contactor |
Contactor Type | Sealed |
Actuating System | DC |
Number of Poles | 3 |
Coil Termination | Wire Connector |
Terminal Configuration | 1/4-28 UNF-2A Stud |
Auxiliary Contact Terminals | Wire - Connector |
Coil Voltage (Max) (VDC) | 30 |
Contact Current Rating (A) | 120 |
Coil Voltage Rating (VDC) | 18 to 30 |
Contact Arrangement | 3PDT-NO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- TACO Sr503 Three Zone Switching Relay (SR503)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- Hartman General Purpose Relays