Shop All Relay Accessories
Hartman
DH25CU=CONTACTOR
Mfr # DH25CU
Zoro # G200973637
product price: $39,163.99
/ea
Free Shipping & Returns
$39,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Coil Voltage Rating (VDC) 18 to 32
- Actuating System DC
- Contactor Type Sealed
- Coil Voltage (Max) (VDC) 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # DH25CU
- Zoro # G200973637
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 3 |
Coil Voltage Rating (VDC) | 18 to 32 |
Actuating System | DC |
Contactor Type | Sealed |
Coil Voltage (Max) (VDC) | 32 |
Contact Arrangement | 3PST-NO |
Mounting Type | Chassis |
Coil Termination | 6-32 UNC-2A Stud |
Terminal Configuration | 1/4-28 UNF-2A Stud |
Product Type | Contactor |
Auxiliary Contact Terminals | 6-32 UNC-2A |
Contact Current Rating (A) | 120 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXX)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 24" L (AT4-24)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 10" L (MT4-10)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- Hartman Relay Accessories