Shop All General Purpose Relays
Hartman
DH14B3=RELAY
Mfr # DH14B3
Zoro # G500980458
Free Shipping & Returns
$17,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Configuration Solder Hooks
- Mounting Type Chassis
- Actuating System DC
- Number of Poles 3
- Coil Voltage Rating (VDC) 18 to 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # DH14B3
- Zoro # G500980458
- Country of Origin United States
- Category General Purpose Relays
Details
Terminal Configuration | Solder Hooks |
Mounting Type | Chassis |
Actuating System | DC |
Number of Poles | 3 |
Coil Voltage Rating (VDC) | 18 to 31 |
Coil Termination | Solder Hooks |
Contactor Type | Sealed |
Product Type | Contactor |
Contact Arrangement | 3PDT-NC |
Contact Current Rating (A) | 25 |
Coil Voltage (Max) (VDC) | 31 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- HONEYWELL FLAME SAFE GUARD 120V-AC PROTECTION RELAY (RA890G 1260)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- OMRON GP RELAY (LY2-0-AC110/120)
- TACO Sr501 Single Zone Switching (SR501)
- Hartman General Purpose Relays