Shop All Relay Accessories
Hartman
D7GSZ (FAA/PMA)=CONTACTOR
Mfr # D7GSZ
Zoro # G400973543
Free Shipping & Returns
$28,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Product Type Contactor
- Mounting Type Chassis
- Contact Arrangement 3PDT-NC
- Coil Termination Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # D7GSZ
- Zoro # G400973543
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 3 |
Product Type | Contactor |
Mounting Type | Chassis |
Contact Arrangement | 3PDT-NC |
Coil Termination | Wire Connector |
Coil Voltage Rating (VDC) | 15 to 28 |
Actuating System | DC |
Contact Current Rating (A) | 50 |
Contactor Type | Sealed |
Terminal Configuration | 10-32 UNF-2A Stud |
Coil Voltage (Max) (VDC) | 28 |
Auxiliary Contact Terminals | Wire - Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (S506-4-R)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- SCHNEIDER ELECTRIC Relay Module, 110-240VAC, Rxm+Options, PK10 (RXM041FU7)
- OMRON Relay Base Socket Relay Parts And Accessory 10PK (P7TF-05)
- Hartman Electrical Relays