Shop All General Purpose Relays
Hartman
D32A=RELAY
Mfr # D32A
Zoro # G500980304
Free Shipping & Returns
$23,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Sealed
- Auxiliary Contact Terminals Wire - Connector
- Actuating System DC
- Contact Current Rating (A) 100
- Coil Termination Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # D32A
- Zoro # G500980304
- Country of Origin United States
- Category General Purpose Relays
Details
Contactor Type | Sealed |
Auxiliary Contact Terminals | Wire - Connector |
Actuating System | DC |
Contact Current Rating (A) | 100 |
Coil Termination | Wire Connector |
Coil Voltage (Max) (VDC) | 30 |
Number of Poles | 2 |
Mounting Type | Chassis |
Coil Voltage Rating (VDC) | 18 to 30 |
Terminal Configuration | 1/4-28 UNF-2A Stud |
Product Type | Contactor |
Contact Arrangement | 2PDT-NO |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 2.5 Lbs, 8030' Length, 0.0108" Diameter, Red (30SNS2.5)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- LEVITON Watertight Locking Plug (28W75)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- Hartman General Purpose Relays