Shop All General Purpose Relays
Hartman
D31C (FAA/PMA)=RELAY
Mfr # D31C
Zoro # G400980251
Free Shipping & Returns
$20,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Termination 6-32 UNC-2A Stud
- Coil Voltage (Max) (VDC) 28
- Contact Arrangement 3PDT-NO
- Contact Current Rating (A) 115
- Coil Voltage Rating (VDC) 18 to 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # D31C
- Zoro # G400980251
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Termination | 6-32 UNC-2A Stud |
Coil Voltage (Max) (VDC) | 28 |
Contact Arrangement | 3PDT-NO |
Contact Current Rating (A) | 115 |
Coil Voltage Rating (VDC) | 18 to 28 |
Actuating System | DC |
Terminal Configuration | 1/4-28 UNF-2A Stud |
Mounting Type | Chassis |
Contactor Type | Sealed |
Number of Poles | 3 |
Product Type | Contactor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- Hartman Electrical Relays