Shop All General Purpose Relays
Hartman
D25BD (FAA/PMA)=RELAY
Mfr # D25BD
Zoro # G000980118
Free Shipping & Returns
$19,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Termination 6-32 UNC-2A Stud
- Terminal Configuration 1/4-28 UNF-2A Stud
- Coil Voltage Rating (VDC) 18 to 28
- Contact Arrangement 3PDT-NC
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # D25BD
- Zoro # G000980118
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Termination | 6-32 UNC-2A Stud |
Terminal Configuration | 1/4-28 UNF-2A Stud |
Coil Voltage Rating (VDC) | 18 to 28 |
Contact Arrangement | 3PDT-NC |
Actuating System | DC |
Coil Voltage (Max) (VDC) | 28 |
Contact Current Rating (A) | 100 |
Auxiliary Contact Terminals | 6-32 UNC-2A |
Product Type | Contactor |
Number of Poles | 3 |
Mounting Type | Chassis |
Contactor Type | Sealed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- Hartman Electrical Relays