Shop All General Purpose Relays
Hartman
D18F (FAA/PMA)=RELAY
Mfr # D18F
Zoro # G500980397
Free Shipping & Returns
$20,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 50
- Contactor Type Sealed
- Number of Poles 3
- Actuating System DC
- Coil Termination 6-32 UNC-2A Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # D18F
- Zoro # G500980397
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Current Rating (A) | 50 |
Contactor Type | Sealed |
Number of Poles | 3 |
Actuating System | DC |
Coil Termination | 6-32 UNC-2A Stud |
Coil Voltage Rating (VDC) | 18 to 30 |
Mounting Type | Chassis |
Product Type | Contactor |
Terminal Configuration | 10-32 UNF-2A Stud |
Contact Arrangement | 3PDT-NO |
Coil Voltage (Max) (VDC) | 30 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT254CL-PURPLE)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- SQUARE D THERMAL 25A AMP OVERLOAD RELAY (9065SEO5)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- Hartman Electrical Relays