Shop All General Purpose Relays
Hartman
BH316C=RELAY
Mfr # BH316C
Zoro # G300980269
Free Shipping & Returns
$19,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Termination 6-32 UNC-2A Stud
- Contactor Type Sealed
- Product Type Contactor
- Coil Voltage (Max) (VDC) 28
- Terminal Configuration 10-32 UNF-2A Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # BH316C
- Zoro # G300980269
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Termination | 6-32 UNC-2A Stud |
Contactor Type | Sealed |
Product Type | Contactor |
Coil Voltage (Max) (VDC) | 28 |
Terminal Configuration | 10-32 UNF-2A Stud |
Actuating System | DC |
Contact Current Rating (A) | 50 |
Coil Voltage Rating (VDC) | 18 to 28 |
Number of Poles | 3 |
Mounting Type | Chassis |
Contact Arrangement | 3PST-NO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- TRIPP LITE Surge Protector Wallmount Direct Plug In 120V 1 Outlet 600 Joule (SPIKECUBE)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- Hartman General Purpose Relays