Shop All General Purpose Relays
Hartman
B800=RELAY
Mfr # B800
Zoro # G600980440
Free Shipping & Returns
$52,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Contactor Type Sealed
- Contact Arrangement 3PST-NO-DB
- Contact Current Rating (A) 800
- Coil Termination 8-32 UNC-2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # B800
- Zoro # G600980440
- Country of Origin United States
- Category General Purpose Relays
Details
Number of Poles | 3 |
Contactor Type | Sealed |
Contact Arrangement | 3PST-NO-DB |
Contact Current Rating (A) | 800 |
Coil Termination | 8-32 UNC-2A |
Auxiliary Contact Terminals | 8-32 UNC-2A |
Terminal Configuration | 3/8-24 UNF-2A |
Mounting Type | Chassis |
Coil Voltage Rating (VDC) | 18 to 32 |
Product Type | Contactor |
Actuating System | DC |
Coil Voltage (Max) (VDC) | 32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- EATON Overload Relay Heater Element (MSH18.6A)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- Hartman Electrical Relays