Shop All General Purpose Relays
Hartman
B484 (FAA/PMA)=RELAY
Mfr # B484
Zoro # G000980477
Free Shipping & Returns
$34,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuating System DC
- Auxiliary Contact Terminals Wire - Connector
- Coil Termination Wire Connector
- Terminal Configuration 3/8-24 UNF-2A
- Product Type Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # B484
- Zoro # G000980477
- Country of Origin United States
- Category General Purpose Relays
Details
Actuating System | DC |
Auxiliary Contact Terminals | Wire - Connector |
Coil Termination | Wire Connector |
Terminal Configuration | 3/8-24 UNF-2A |
Product Type | Contactor |
Coil Voltage Rating (VDC) | 15 to 29 |
Mounting Type | Chassis |
Contactor Type | Sealed |
Contact Current Rating (A) | 500 |
Coil Voltage (Max) (VDC) | 29 |
Contact Arrangement | 3PST-NO-DB |
Number of Poles | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201185)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- ELECTRIDUCT Heat Shrink End Caps- 3/8" - Black (HSEC-0375-BK-100PK)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- Hartman General Purpose Relays