Shop All General Purpose Relays
Hartman
B430Z (FAA/PMA)=RELAY
Mfr # B430Z
Zoro # G200980284
Free Shipping & Returns
$41,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Contactor
- Coil Voltage (Max) (VDC) 29
- Auxiliary Contact Terminals Wire - Connector
- Mounting Type Chassis
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # B430Z
- Zoro # G200980284
- Country of Origin United States
- Category General Purpose Relays
Details
Product Type | Contactor |
Coil Voltage (Max) (VDC) | 29 |
Auxiliary Contact Terminals | Wire - Connector |
Mounting Type | Chassis |
Actuating System | DC |
Contactor Type | Sealed |
Terminal Configuration | 3/8-24 UNF-2A |
Number of Poles | 3 |
Contact Current Rating (A) | 275 |
Coil Voltage Rating (VDC) | 15 to 29 |
Contact Arrangement | 3PDT-DB |
Coil Termination | Wire Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- PERFORMANCE TOOL Over/Under Voltage 120V-Ac (WOUVT-3-120AC)
- AGASTAT 120V-Ac Control Relay (GPIN)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- OMRON SUPER MY (MY4N DC100/110 (S))
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Hartman General Purpose Relays