Shop All General Purpose Relays
Hartman
B4301 (FAA/PMA)=RELAY
Mfr # B4301
Zoro # G800980264
Free Shipping & Returns
$30,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Contactor
- Contact Current Rating (A) 275
- Coil Voltage (Max) (VDC) 28
- Contactor Type Sealed
- Auxiliary Contact Terminals Wire - Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # B4301
- Zoro # G800980264
- Country of Origin United States
- Category General Purpose Relays
Details
Product Type | Contactor |
Contact Current Rating (A) | 275 |
Coil Voltage (Max) (VDC) | 28 |
Contactor Type | Sealed |
Auxiliary Contact Terminals | Wire - Connector |
Coil Termination | Wire Connector |
Number of Poles | 3 |
Contact Arrangement | 3PDT-DB |
Mounting Type | Chassis |
Coil Voltage Rating (VDC) | 15 to 28 |
Terminal Configuration | 3/8-24 UNF-2A |
Actuating System | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, White (NFP-1048)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ025)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Hartman General Purpose Relays