Shop All General Purpose Relays
Hartman
B138BH=RELAY
Mfr # B138BH
Zoro # G000980330
Free Shipping & Returns
$28,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 3 Form C, TPDT NC
- Coil Voltage Rating (VDC) 18 to 28
- Contact Current Rating (A) 60
- Coil Termination 8-32 UNC-2A Stud
- Coil Voltage (Max) (VDC) 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # B138BH
- Zoro # G000980330
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Arrangement | 3 Form C, TPDT NC |
Coil Voltage Rating (VDC) | 18 to 28 |
Contact Current Rating (A) | 60 |
Coil Termination | 8-32 UNC-2A Stud |
Coil Voltage (Max) (VDC) | 28 |
Contactor Type | Sealed |
Number of Poles | 3 |
Mounting Type | Chassis |
Auxiliary Contact Terminals | 8-32 UNC-2A |
Actuating System | DC |
Terminal Configuration | 10-32 UNF-2A Stud |
Product Type | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- Hartman General Purpose Relays