Shop All General Purpose Relays
Hartman
AH965H=RELAY
Mfr # AH965H
Zoro # G300980344
product price: $25,913.99
/ea
Free Shipping & Returns
$25,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Sealed
- Contact Current Rating (A) 300
- Arc Cover Without
- Auxiliary Switch Contact Arrangement SPDT
- Contact Arrangement SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # AH965H
- Zoro # G300980344
- Country of Origin United States
- Category General Purpose Relays
Details
Contactor Type | Sealed |
Contact Current Rating (A) | 300 |
Arc Cover | Without |
Auxiliary Switch Contact Arrangement | SPDT |
Contact Arrangement | SPDT |
Number of Poles | 1 |
Torque (in-lbs) | 112 in-lbs (Mains) 7.5 in-lbs (Coil, Aux) |
Coil Termination | 6-32 UNC-2A Stud |
Product Type | Contactor |
Coil Voltage (Max) (VDC) | 30 |
Actuating System | DC |
Terminal Configuration | 8-32 UNC-2A Stud |
Mounting Plate | With |
Coil Voltage Rating (VDC) | 30 |
Mounting Type | Chassis |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- Hartman Electrical Relays