Shop All Relay Accessories
Hartman
A931F=CONTACTOR SPST-NC 600A
Mfr # A931F
Zoro # G700973632
product price: $17,983.99
/ea
Free Shipping & Returns
$17,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Contact Arrangement SPST NC
- Coil Voltage Rating (VDC) 28
- Coil Voltage (Max) (VDC) 30
- Torque (in-lbs) 112 in-lbs (Mains) 15 in-lbs (Coil, Aux)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # A931F
- Zoro # G700973632
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 1 |
Contact Arrangement | SPST NC |
Coil Voltage Rating (VDC) | 28 |
Coil Voltage (Max) (VDC) | 30 |
Torque (in-lbs) | 112 in-lbs (Mains) 15 in-lbs (Coil, Aux) |
Coil Termination | 8-32 UNC-2A Stud |
Terminal Configuration | 8-32 UNC-2A Stud |
Actuating System | DC |
Product Type | Contactor |
Mounting Type | Chassis |
Auxiliary Switch Contact Arrangement | DPST NO |
Contactor Type | Sealed |
Mounting Plate | With |
Contact Current Rating (A) | 600 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 1 (BEB6232)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- SQUARE D Weathershield (WS381)
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal (50085)
- Hartman Relay Accessories