Shop All General Purpose Relays
Hartman
A848MAS (FAA/PMA)=RELAY
Mfr # A848MAS
Zoro # G600980297
product price: $30,137.99
/ea
Free Shipping & Returns
$30,137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Plate With
- Coil Voltage (Max) (VDC) 28
- Coil Termination 10-32 UNF-2A Stud
- Auxiliary Switch Contact Arrangement 2 Form Z
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartman
- MFR # A848MAS
- Zoro # G600980297
- Country of Origin United States
- Category General Purpose Relays
Details
Mounting Plate | With |
Coil Voltage (Max) (VDC) | 28 |
Coil Termination | 10-32 UNF-2A Stud |
Auxiliary Switch Contact Arrangement | 2 Form Z |
Actuating System | DC |
Contactor Type | Sealed |
Terminal Configuration | 8-32 UNC-2A Stud |
Product Type | Contactor |
Contact Arrangement | DPST NO |
Number of Poles | 2 |
Arc Cover | Without |
Torque (in-lbs) | 112 in-lbs (Mains) 15 in-lbs (Coil, Aux) |
Coil Voltage Rating (VDC) | 28 |
Contact Current Rating (A) | 300 |
Mounting Type | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.18.10)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- Hartman General Purpose Relays