Shop All General Purpose Relays
Hartman
A702AAP=RELAY
Mfr # A702AAP
Zoro # G400980084
Free Shipping & Returns
$35,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Product Type Contactor
- Contact Arrangement SPST NO
- Torque (in-lbs) 112 in-lbs (Mains) 24 in-lbs (Coil)
- Arc Cover Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # A702AAP
- Zoro # G400980084
- Country of Origin United States
- Category General Purpose Relays
Details
Number of Poles | 1 |
Product Type | Contactor |
Contact Arrangement | SPST NO |
Torque (in-lbs) | 112 in-lbs (Mains) 24 in-lbs (Coil) |
Arc Cover | Without |
Terminal Configuration | 8-32 UNC-2A Stud |
Coil Voltage (Max) (VDC) | 24 |
Coil Termination | 10-32 UNF-2A Stud |
Coil Voltage Rating (VDC) | 24 |
Contact Current Rating (A) | 600 |
Actuating System | DC |
Mounting Plate | With |
Contactor Type | Sealed |
Mounting Type | Chassis |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- HORNER Operator Interface Panel (HE500TIU050H)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- AGASTAT 120V-Ac Control Relay (GPIN)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- BOSCH RELAY (332015006)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- Hartman General Purpose Relays