Shop All General Purpose Relays
Hartman
A1077B (FAA/PMA)=RELAY
Mfr # A1077B
Zoro # G300980122
Free Shipping & Returns
$15,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 24 to 30
- Torque (in-lbs) 56 in-lbs (Mains) 7.5 in-lbs (Coil, Aux)
- Product Type Contactor
- Number of Poles 1
- Coil Voltage (Max) (VDC) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartman
- MFR # A1077B
- Zoro # G300980122
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Voltage Rating (VDC) | 24 to 30 |
Torque (in-lbs) | 56 in-lbs (Mains) 7.5 in-lbs (Coil, Aux) |
Product Type | Contactor |
Number of Poles | 1 |
Coil Voltage (Max) (VDC) | 30 |
Coil Termination | 6-32 UNC-2A Stud |
Contact Current Rating (A) | 230 |
Contact Arrangement | SPST NO Latching |
Arc Cover | Without |
Terminal Configuration | 1/4-28 UNF-2A Stud |
Mounting Type | Chassis |
Contactor Type | Sealed |
Mounting Plate | With |
Auxiliary Switch Contact Arrangement | DPDT |
Actuating System | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 200 A (5RLT1)
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- FIELD CONTROLS Rjr-5 24 Volt Ice Cube Relay Kit (RJR-5)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- AGASTAT 120V-Ac Control Relay (GPIN)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- Hartman Electrical Relays