Shop All Crimping Tool Dies
Harting
Tool Crimping Harting
Mfr # 09990000110
Zoro # G7836069
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Range 0.14 to 4 sq mm
- Type Crimping Tool
- Includes Locators Han C, Han E and Han D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09990000110
- Zoro # G7836069
- Country of Origin Germany
- Category Crimping Tool Dies
Details
Item | Crimping Pliers |
Cable Range | 0.14 to 4 sq mm |
Type | Crimping Tool |
Includes | Locators Han C, Han E and Han D |
Description
Crimping tool, Han D®: 0.14 ... 1.5 mm2, Han E®: 0.5 ... 4 mm2, Han-Yellock®: 0.5 ... 4 mm2, Han® C: 1.5 ... 4 mm2, Conductor cross-section: 0.14 ... 4 mm2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Cutter/Stripper/Crimper (CP-419)
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas, 1 Pockets (5104VT)
- ESTWING PH2 x 6" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-06)
- HARTING Replacement Tip, Removal Tool (09990000004)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S1D)
- WESTWARD Replacement Die, For RJ-45, 1-15/64 In (13H892)
- ZORO SELECT Die Module, Code 3-58:53, 1/4In Cap (6CEC7)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- DRAMM ColorStorm Hose Crimper Jaws (DP-J625)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- Harting Crimping Tool Dies