Shop All Locking Connectors
Harting
Sub D Slide Locking Device 25P, PK 100
Mfr # 09670009916
Zoro # G7802021
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cord Dia. Range D-Sub 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09670009916
- Zoro # G7802021
- Country of Origin Hungary
- Category Locking Connectors
Dimensions
Cord Dia. Range | D-Sub 3 |
Details
Item | Slide Locking Device |
Material | Steel |
Description
Slide locking device, Size: D-Sub 3, Corrosion resistant steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Box Mounting Bracket, Box Accessory, Cable Box (9018)
- GLOBAL INDUSTRIAL Metal Channel, 12 Gauge, Slotted, Pre-Galvanized Zinc Plated, 1-5/8 x 7/8 x 8' (713139)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- HUBBELL Locking Connector (HBL2813ST)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- AC WORKS NEMA L21-20R 20A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2120R-BK)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- Harting Locking Devices