Shop All Data & Ethernet Cables
Harting
RJ45 Service Interface Coupler, White
Mfr # 09454521562
Zoro # G105293168
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, RoHS Complaint
- Minimum Operating Temperature -25 Degrees C
- Connector Orientation Straight
- Connector Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09454521562
- Zoro # G105293168
- Country of Origin Germany
- Category Data & Ethernet Cables
Details
Shielded | Yes |
Standards | California Proposition 65, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, RoHS Complaint |
Item | RJ45 Service Interface Coupler, Female-to-Female |
Minimum Operating Temperature | -25 Degrees C |
Connector Orientation | Straight |
Connector Color | White |
Series | Har-Port |
Housing Material | Polyamide |
Minimum Mating Cycles | 750 |
Maximum Operating Temperature | 70 Degrees C |
Performance Category | Cat6 |
Connector Gender | Female |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 10 Gbits |
IP Rating | IP20 |
Application | Data |
Description
Harting Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO CyberTrack H5 1080P HD USB AutoFocus Webcam, 1920 x 1080, 2.1 Mpixels (CYBERTRACKH5)
- PEERLESS Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity (SF680)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 36 Pack (MN24P36)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- Harting Data & Ethernet Cables