Shop All Data & Ethernet Cables
Harting
RJ45 Service Interface Coupler, Silver
Mfr # 09454521560
Zoro # G605293163
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, CSA-C22.2 No. 182.4, CSA-C22.2 No. 233-09 DUXR8.E470046, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, RoHS Complaint, UL 1863 DUXR2.E470046
- Connector Color Silver
- Connector Orientation Straight
- Minimum Mating Cycles 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09454521560
- Zoro # G605293163
- Country of Origin Germany
- Category Data & Ethernet Cables
Details
Shielded | Yes |
Standards | California Proposition 65, CSA-C22.2 No. 182.4, CSA-C22.2 No. 233-09 DUXR8.E470046, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, RoHS Complaint, UL 1863 DUXR2.E470046 |
Item | RJ45 Service Interface Coupler, Female-to-Female |
Connector Color | Silver |
Connector Orientation | Straight |
Minimum Mating Cycles | 750 |
Application | Data |
Housing Material | Polyamide |
Minimum Operating Temperature | -25 Degrees C |
Series | Har-Port |
IP Rating | IP20 |
Connector Gender | Female |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 10 Gbits |
Maximum Operating Temperature | 70 Degrees C |
Performance Category | Cat6 |
Description
HAEL 09454521560 HAR-PORT RJ45 COUP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASCO GE Universal Remote Control (33709)
- SIMPLY45 ProSeries Heavy Duty RJ45 Crimp Tool for all S45 brand UTP & STP RJ45 Modular Plugs - 1Ea/Blister (SIM-S45-C101)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- FASTTRACK Stainless Steel Fender Antenna Mount for Left or Right Side 2007 & Up Wrangler Jeeps (FA21662)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- COMPREHENSIVE Comprehensive CAT6A-50BLU CAT6A Shielded Patch Cable 50ft - Blue (CAT6A-50BLU)
- MANHATTAN Fast 8-Port Ethernet Office Switch (560689)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 5X0.34 shielded GRAY, 3m (7000-13221-3480300)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- WORKS Works 22-100-25 4-Pin To Dell Proprietary 5-Pin Cable Adapter; 9.8 in. Long (22-100-25)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Red, 100pk (101301RD)
- Harting Data & Ethernet Cables