Shop All Data & Ethernet Cables
Harting
RJ45 Service Interface Coupler, Poles 8
Mfr # 09455451560
Zoro # G405293097
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079, UL-94 V-0
- Connector Gender Female
- Performance Category Cat6
- Number of Poles 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09455451560
- Zoro # G405293097
- Country of Origin Czechia
- Category Data & Ethernet Cables
Details
Shielded | Yes |
Item | RJ45 Service Interface Coupler, Female-to-Female |
Standards | California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079, UL-94 V-0 |
Connector Gender | Female |
Performance Category | Cat6 |
Number of Poles | 8 |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits, 5 Gbits, 10 Gbits |
Maximum Operating Temperature | 85 Degrees C |
Series | HARTING RJ Industrial(R) |
Connector Orientation | Straight |
Minimum Operating Temperature | -40 Degrees C |
Application | Data |
IP Rating | IP20 |
Housing Material | Zinc Die-Cast |
Minimum Mating Cycles | 750 |
Description
HAEL 09455451560 RJ INDUSTRIAL 10G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Battery Charger (03-951)
- TRIPP LITE USB Car Charger, 5V, 3.1A/15.5W, 2 port (U280-002-C12)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- BESTLINK NETWARE CAT5e Shielded Patch Cable Molded- 12ft- Orange (100620OR)
- NSI INDUSTRIES NSI Industries WWC-R-25R Wing Connector; Red (WWC-R-25R)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- WORKS Works 22-100-26 Fan 3-Pin To Dell Proprietary 3-Pin Cable Adapter; 7 in. Long (22-100-26)
- WAVENET CAT6 PLENUM NO SPLINE BLUE (CAT6V-PLEN-BL)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Gray (100353GY)
- Harting Data & Ethernet Cables