Shop All Data & Ethernet Cables
Harting
RJ45 Service Interface Coupler, Black
Mfr # 09454521561
Zoro # G305293166
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, CSA-C22.2 No. 182.4, CSA-C22.2 No. 233-09 DUXR8.E470046, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, RoHS Complaint, UL 1863 DUXR2.E470046
- Connector Gender Female
- Series Har-Port
- Housing Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09454521561
- Zoro # G305293166
- Country of Origin Germany
- Category Data & Ethernet Cables
Details
Shielded | Yes |
Standards | California Proposition 65, CSA-C22.2 No. 182.4, CSA-C22.2 No. 233-09 DUXR8.E470046, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, RoHS Complaint, UL 1863 DUXR2.E470046 |
Item | RJ45 Service Interface Coupler, Female-to-Female |
Connector Gender | Female |
Series | Har-Port |
Housing Material | Polyamide |
Connector Color | Black |
Minimum Mating Cycles | 750 |
Application | Data |
Connector Orientation | Straight |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 10 Gbits |
IP Rating | IP20 |
Minimum Operating Temperature | -25 Degrees C |
Maximum Operating Temperature | 70 Degrees C |
Performance Category | Cat6 |
Connector Configuration | Female Straight |
Temperature Range | -25 Degrees C to 70 Degrees C |
RJ45 Connector Type | Service Interface Coupler |
Description
HAEL 09454521561 HAR-PORT RJ45 CAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- GLOBAL INDUSTRIAL Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray, Gray (277216GG)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- GENSPEED Category Cable, Unshielded, Blue Jacket (7131900)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 10ft- Black (100358BK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- BESTLINK NETWARE Bulk PC Round Cable- 25 Conductor- 100ft (180322)
- IKKEGOL IKKEGOL 20038 Power Extention Cable for CCTV IP Camera (20038)
- Harting Data & Ethernet Cables