Shop All Data & Ethernet Cables
Harting
RJ45 Cable-Mount Connector, Black, Poles 8
Mfr # 09451511560
Zoro # G105293137
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 27 to 22 AWG (Solid), 27 to 22 AWG (Standard)
- Standards CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, IEC 11801, IEC 60603-7, RoHS Complaint, UL 1977 ECBT2.E102079, UL-94 V-0
- Number of Poles 8
- Connector Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09451511560
- Zoro # G105293137
- Country of Origin Romania
- Category Data & Ethernet Cables
Dimensions
Wire Size | 27 to 22 AWG (Solid), 27 to 22 AWG (Standard) |
Cable Diameter | 4.5 to 9 mm |
Details
Shielded | Yes |
Item | RJ45 Cable-Mount Connector |
Standards | CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, IEC 11801, IEC 60603-7, RoHS Complaint, UL 1977 ECBT2.E102079, UL-94 V-0 |
Number of Poles | 8 |
Connector Color | Black |
Application | Data |
Performance Category | Cat6 |
Connection Type | Insulation Displacement |
Voltage Rating | 50V AC, 60V DC |
Connector Orientation | Straight |
Minimum Mating Cycles | 750 |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits, 5 Gbits, 10 Gbits |
RJ45 Connector Type | Punch-Down Cable Connector |
Housing Material | Polyamide |
Connector Gender | Male |
Series | HARTING RJ Industrial(R) |
Current Rating | 1.75 A |
IP Rating | IP20 |
Temperature Range | -40 Degrees C to 70 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
Connector Configuration | Male Straight |
Maximum Operating Temperature | 70 Degrees C |
Description
HAEL 09451511560 RJI 10G CAT.6 IDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- ENERGIZER Button Cell Battery, N-E90, 1.5V, PK2 (E90BP-2)
- RITRON Intercom 2-Way, UHF Band, 1.5W Output (RQX-427-XT)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- BESTLINK NETWARE CMR CCS Dual Shield RG6/U Coax Cable, 60%- 1000Ft- White (202802WT)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13072)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 24-Port Rackmount (102192)
- Harting Data & Ethernet Cables