Shop All DIN Rails
Harting
Reducer M32 To M20, PK 10
Mfr # 19000005067
Zoro # G7825672
product price: $88.49
/pk 10, $8.85/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M32
- Material Metal
- Material (accessories) Metal
- Reduced size M20
- Type of accessory Reduced size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | M32 |
Reduced size | M20 |
Details
Item | Reducer |
Material | Metal |
Material (accessories) | Metal |
Type of accessory | Reduced size |
Description
Reduced size, Metal, Size: M32
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (LPJ-1-8/10SP)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- VICTRON ENERGY SmartSolar MPPT 100/50 (SCC110050210)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- MERSEN DIN Rail Adapter, DRM, Polycarbonate (DRM)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- WEIDMULLER 0Box of 100 Din Rail Terminal and Contact Block (218660000)
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- Harting Power Distribution Blocks & Terminal Blocks