Shop All Wire Connectors
Harting
Rectangular Connector Pole, Female, 40 A
Mfr # 09320006208
Zoro # G505301838
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han C
- Application Industrial Connectors
- Wire Range 10 AWG
- Connector Gender Female
- Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09320006208
- Zoro # G505301838
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Wire Size | 10 AWG |
Wire Stripping Length | 9.5 mm |
Details
Series | Han C |
Application | Industrial Connectors |
Wire Range | 10 AWG |
Item | Industrial Rectangular Connector Pole |
Connector Gender | Female |
Minimum Mating Cycles | 500 |
Maximum Contact Resistance | 1 megaohm |
Pole Material | Copper Alloy |
Pole Finish | Silver Plated |
Connection Type | Crimp |
Current Rating | 40 A |
Connector Type | Female |
Sub-Category | Contacts |
Connection Material | Copper Alloy |
Standards | California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint |
Contact Type | Crimp |
Contact Finish | Silver Plated |
Description
HAEL 09320006208 HAN FEMALE CRIMP C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (KLDR025)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- Harting Wire Connectors