Shop All Wire Connectors
Harting
Rectangular Connector Pole, Female, 10 A
Mfr # 09150006201
Zoro # G005293312
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Han(R) D
- Application Industrial Connectors
- Wire Range 16 AWG
- Maximum Contact Resistance 3 megaohm
- Pole Finish Silver Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09150006201
- Zoro # G005293312
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Wire Stripping Length | 8 mm |
Wire Size | 16 AWG |
Details
Series | Han(R) D |
Application | Industrial Connectors |
Wire Range | 16 AWG |
Item | Industrial Rectangular Connector Pole |
Maximum Contact Resistance | 3 megaohm |
Pole Finish | Silver Plated |
Connection Type | Crimp |
Pole Material | Copper Alloy |
Minimum Mating Cycles | 500 |
Connector Gender | Female |
Current Rating | 10 A |
Connector Type | Female |
Sub-Category | Contacts |
Connection Material | Copper Alloy |
Standards | California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint |
Contact Type | Crimp |
Contact Finish | Silver Plated |
Description
HAEL 09150006201 HAN D F CRIMP CONT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- HARTING Rectangular Connector Removal Tool (09990000012)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- HARTING Han Hsc Male Crimp Contact, PK 25 (09320006105)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- Harting Wire Connectors & Disconnects